




€18.42/ pieceexcl. VAT
€22.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.42 | - |
50+ | €16.74 | 9.15% |
100+ | €14.97 | 18.76% |
200+ | €12.95 | 29.70% |
500+ | €12.38 | 32.82% |
1000+ | €11.23 | 39.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 683 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 7 mm |
Width | 2 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.5 mm |
Dynamic load rating | 0.264 kN |
Static load rating | 0.09 kN |
Limiting speed | 63000 rpm |