




€29.07/ pieceexcl. VAT
€35.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.07 | - |
50+ | €25.95 | 10.75% |
100+ | €23.28 | 19.93% |
200+ | €18.67 | 35.78% |
500+ | €17.89 | 38.48% |
1000+ | €16.45 | 43.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 85 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 8 mm |
Width | 2.5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.186 kN |
Static load rating | 0.072 kN |
Limiting speed | 53000 rpm |