




€23.28/ pieceexcl. VAT
€28.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.28 | - |
50+ | €20.73 | 10.96% |
100+ | €18.14 | 22.08% |
200+ | €14.97 | 35.70% |
500+ | €14.11 | 39.40% |
1000+ | €12.63 | 45.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 72 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 7 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.328 kN |
Static load rating | 0.103 kN |
Limiting speed | 63000 rpm |