




€16.74/ pieceexcl. VAT
€20.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.74 | - |
50+ | €14.97 | 10.58% |
100+ | €13.28 | 20.65% |
200+ | €12.95 | 22.62% |
500+ | €12.09 | 27.76% |
1000+ | €11.23 | 32.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 683 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 7 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.8 mm |
Dynamic load rating | 0.264 kN |
Static load rating | 0.09 kN |
Limiting speed | 63000 rpm |