




€24.47/ pieceexcl. VAT
€29.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.47 | - |
50+ | €22.66 | 7.40% |
100+ | €19.82 | 18.99% |
200+ | €19.33 | 21.01% |
500+ | €17.02 | 30.41% |
1000+ | €15.79 | 35.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 626 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.5 mm |
Dynamic load rating | 1.986 kN |
Static load rating | 0.717 kN |
Limiting speed | 32000 rpm |