




€34.25/ pieceexcl. VAT
€41.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.25 | - |
50+ | €30.80 | 10.07% |
100+ | €27.63 | 19.33% |
200+ | €23.03 | 32.77% |
500+ | €21.59 | 36.98% |
1000+ | €19.82 | 42.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 608 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.5 mm |
Dynamic load rating | 2.799 kN |
Static load rating | 1.103 kN |
Limiting speed | 34000 rpm |