




€23.28/ pieceexcl. VAT
€28.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.28 | - |
50+ | €20.73 | 10.96% |
100+ | €18.14 | 22.08% |
200+ | €16.74 | 28.10% |
500+ | €15.79 | 32.16% |
1000+ | €14.68 | 36.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 602 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.9 mm |
Dynamic load rating | 0.469 kN |
Static load rating | 0.142 kN |
Limiting speed | 60000 rpm |