




€16.74/ pieceexcl. VAT
€20.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.74 | - |
50+ | €14.97 | 10.58% |
100+ | €13.57 | 18.91% |
200+ | €10.98 | 34.39% |
500+ | €10.45 | 37.59% |
1000+ | €9.50 | 43.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 84 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 8 mm |
Width | 2 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.395 kN |
Static load rating | 0.141 kN |