




€14.11/ pieceexcl. VAT
€17.07incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.11 | - |
50+ | €12.63 | 10.49% |
100+ | €11.23 | 20.42% |
200+ | €9.21 | 34.70% |
500+ | €8.64 | 38.78% |
1000+ | €8.10 | 42.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 126 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 12 mm |
Width | 3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.716 kN |
Static load rating | 0.295 kN |