




€17.27/ pieceexcl. VAT
€20.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.27 | - |
50+ | €15.59 | 9.76% |
100+ | €14.11 | 18.33% |
200+ | €7.53 | 56.43% |
500+ | €7.16 | 58.57% |
1000+ | €6.38 | 63.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 698 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 2.237 kN |
Static load rating | 0.917 kN |