




€14.97/ pieceexcl. VAT
€18.11incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.97 | - |
50+ | €13.28 | 11.26% |
100+ | €11.80 | 21.15% |
200+ | €10.65 | 28.83% |
500+ | €10.45 | 30.20% |
1000+ | €9.50 | 36.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 95 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 9 mm |
Width | 3 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.431 kN |
Static load rating | 0.169 kN |