




€17.89/ pieceexcl. VAT
€21.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.89 | - |
50+ | €15.79 | 11.71% |
100+ | €14.11 | 21.14% |
200+ | €13.57 | 24.13% |
500+ | €12.63 | 29.41% |
1000+ | €11.56 | 35.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 52 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 2.5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.169 kN |
Static load rating | 0.05 kN |