




€12.63/ pieceexcl. VAT
€15.28incl. VAT
16 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.63 | - |
50+ | €11.56 | 8.48% |
100+ | €10.04 | 20.51% |
200+ | €9.21 | 27.05% |
500+ | €8.64 | 31.60% |
1000+ | €8.35 | 33.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 148 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 14 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.817 kN |
Static load rating | 0.386 kN |