




€15.26/ pieceexcl. VAT
€18.46incl. VAT
13 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.26 | - |
50+ | €13.78 | 9.70% |
100+ | €12.09 | 20.75% |
200+ | €8.64 | 43.40% |
500+ | €8.10 | 46.90% |
1000+ | €7.53 | 50.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 698 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 2.237 kN |
Static load rating | 0.917 kN |