




€20.48/ pieceexcl. VAT
€24.78incl. VAT
63 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.48 | - |
50+ | €18.42 | 10.04% |
100+ | €16.45 | 19.68% |
200+ | €9.21 | 55.02% |
500+ | €8.64 | 57.83% |
1000+ | €8.10 | 60.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 698 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 2.237 kN |
Static load rating | 0.917 kN |