




€16.45/ pieceexcl. VAT
€19.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.45 | - |
50+ | €14.97 | 9.00% |
100+ | €13.28 | 19.25% |
200+ | €9.79 | 40.50% |
500+ | €9.21 | 44.00% |
1000+ | €8.10 | 50.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 684 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 9 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.641 kN |
Static load rating | 0.227 kN |