




€22.21/ pieceexcl. VAT
€26.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.21 | - |
1000+ | €0.04 | 99.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 681 |
Execution | Single row |
Inner Diameter | 1.5 mm |
Outer Diameter | 4 mm |
Width | 2 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.112 kN |
Static load rating | 0.033 kN |