




€28.25/ pieceexcl. VAT
€34.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.25 | - |
50+ | €25.33 | 10.34% |
100+ | €22.54 | 20.23% |
200+ | €19.57 | 30.73% |
500+ | €18.42 | 34.80% |
1000+ | €17.27 | 38.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 67 |
Type | 672 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 4 mm |
Width | 2 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.124 kN |
Static load rating | 0.04 kN |