




€20.48/ pieceexcl. VAT
€24.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.48 | - |
50+ | €18.42 | 10.04% |
100+ | €16.45 | 19.68% |
200+ | €13.28 | 35.14% |
500+ | €12.09 | 40.95% |
1000+ | €10.98 | 46.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 63 |
Type | 639 |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 30 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 4.659 kN |
Static load rating | 2.08 kN |