




€28.54/ pieceexcl. VAT
€34.53incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.54 | - |
50+ | €25.33 | 11.23% |
200+ | €15.59 | 45.38% |
500+ | €13.57 | 52.44% |
1000+ | €22.78 | 20.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 628 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 24 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 3.333 kN |
Static load rating | 1.423 kN |