




€30.80/ pieceexcl. VAT
€37.27incl. VAT
150 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.80 | - |
50+ | €27.96 | 9.22% |
100+ | €25.13 | 18.43% |
200+ | €17.89 | 41.93% |
500+ | €15.59 | 49.40% |
1000+ | €13.78 | 55.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 628 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 24 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 3.333 kN |
Static load rating | 1.423 kN |