




€11.96/ pieceexcl. VAT
€14.47incl. VAT
100 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.96 | - |
50+ | €10.96 | 8.36% |
100+ | €9.53 | 20.32% |
200+ | €9.24 | 22.70% |
500+ | €8.71 | 27.17% |
1000+ | €8.00 | 33.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 606 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 17 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 2.263 kN |
Static load rating | 0.846 kN |