




€18.42/ pieceexcl. VAT
€22.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.42 | - |
50+ | €16.74 | 9.15% |
100+ | €14.97 | 18.76% |
200+ | €11.80 | 35.94% |
500+ | €11.23 | 39.06% |
1000+ | €10.45 | 43.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 105 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 10 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.366 kN |
Static load rating | 0.135 kN |