




€15.59/ pieceexcl. VAT
€18.86incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.59 | - |
50+ | €14.11 | 9.50% |
100+ | €12.63 | 18.99% |
200+ | €8.93 | 42.73% |
500+ | €8.35 | 46.45% |
1000+ | €7.77 | 50.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 695 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 13 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.915 kN |
Static load rating | 0.346 kN |