




€29.36/ pieceexcl. VAT
€35.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.36 | - |
50+ | €27.96 | 4.77% |
100+ | €26.73 | 8.97% |
200+ | €25.13 | 14.42% |
500+ | €23.60 | 19.62% |
1000+ | €21.59 | 26.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 681 |
Execution | Single row |
Inner Diameter | 1 mm |
Outer Diameter | 3 mm |
Width | 1 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |