EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 699 2Z VA

  • ERIKS:12478359
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€21.59/ pieceexcl. VAT

€26.12incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.59

-

50+

€19.57

9.34%

100+

€17.89

17.14%

200+

€16.12

25.32%

500+

€14.68

31.99%

1000+

€14.11

34.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
699