EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 696 2RS VA

  • ERIKS:11833175
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€27.96/ pieceexcl. VAT

€33.83incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.96

-

50+

€24.18

13.52%

100+

€20.48

26.77%

200+

€13.78

50.73%

500+

€12.63

54.85%

1000+

€11.56

58.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
696