EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 684 2RS VA

  • ERIKS:12478329
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€16.45/ pieceexcl. VAT

€19.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.45

-

50+

€15.26

7.24%

100+

€13.28

19.25%

200+

€9.79

40.50%

500+

€9.50

42.23%

1000+

€8.64

47.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
684