EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 638 2Z VA

  • ERIKS:12478320
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€35.16/ pieceexcl. VAT

€42.54incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.16

-

50+

€31.38

10.75%

100+

€27.96

20.47%

200+

€22.54

35.90%

500+

€21.59

38.60%

1000+

€19.57

44.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
63
Type
638