EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 609 2Z VA

  • ERIKS:12478299
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€22.62/ pieceexcl. VAT

€27.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.62

-

50+

€20.48

9.46%

100+

€19.08

15.63%

200+

€18.67

17.44%

500+

€16.74

26.00%

1000+

€16.45

27.28%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
609