EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 602 X 2Z VA

  • ERIKS:12478289
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€23.28/ pieceexcl. VAT

€28.17incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.28

-

50+

€20.73

10.96%

100+

€18.14

22.08%

200+

€16.74

28.10%

500+

€15.79

32.16%

1000+

€14.68

36.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
602