EWELLIX

EWELLIX Telescopic Pillar 700mm 19mm/s TLT10-A274F-000

  • ERIKS:13216587
  • Manufacturer:7316573846062
Image 1
Save to list

€2,668.09/ pieceexcl. VAT

€3,228.39incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-A274F-000
Stroke
700 mm
Speed
19 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40