EWELLIX

EWELLIX Telescopic Pillar 700mm 16mm/s TLT10-A174F-000

  • ERIKS:13216552
  • Manufacturer:7316573840176
Image 1
Save to list

€2,576.15/ pieceexcl. VAT

€3,117.14incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-A174F-000
Stroke
700 mm
Speed
16 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40