EWELLIX

EWELLIX Telescopic Pillar 6.5A 700mm 14mm/s TLG10-AD74F-000

  • ERIKS:13216565
  • Manufacturer:7316573841494
Image 1
Save to list

€2,233.91/ pieceexcl. VAT

€2,703.03incl. VAT

Estimated delivery date - 29/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLG
Manufacturer ID
TLG10-AD74F-000
Stroke
700 mm
Speed
14 mm/s
Nominal voltage
24 V
Nominal current
6.5 A
Temperature range
from 10 to 40 °C
Protection class
IP30