EWELLIX

EWELLIX Telescopic Pillar 6.5A 500mm 14mm/s TLG10-AD54F-000

  • ERIKS:13216624
  • Manufacturer:7316575557287
Image 1
Save to list

€1,981.47/ pieceexcl. VAT

€2,397.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLG
Manufacturer ID
TLG10-AD54F-000
Stroke
500 mm
Speed
14 mm/s
Nominal voltage
24 V
Nominal current
6.5 A
Temperature range
from 10 to 40 °C
Protection class
IP30