EWELLIX

EWELLIX Telescopic Pillar 6.5A 300mm 14mm/s TLG10-AD34F-000

  • ERIKS:13216573
  • Manufacturer:7316573843351
Image 1
Save to list

1.675,13 €/ pieceexcl. VAT

2.026,91 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLG
Manufacturer ID
TLG10-AD34F-000
Stroke
300 mm
Speed
14 mm/s
Nominal voltage
24 V
Nominal current
6.5 A
Temperature range
from 10 to 40 °C
Protection class
IP30