

€164.15/ pieceexcl. VAT
€198.62incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LEAS |
Shaft diameter | 25 mm |
Height | 52 mm |
Width | 25 mm |
Length | 160 mm |
Shaft height | 26 mm |