

€132.02/ pieceexcl. VAT
€159.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LSNS |
Shaft diameter | 30 mm |
Height | 70 mm |
Width | 40 mm |
Length | 87 mm |
Shaft height | 40 mm |