EWELLIX

EWELLIX Shaft support block LSNS 25

  • ERIKS:23773323
  • Manufacturer:7316577726582
Image 1
Save to list

€99.16/ pieceexcl. VAT

€119.98incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LSNS
Shaft diameter
25 mm
Height
61 mm
Width
38 mm
Length
78 mm
Shaft height
35 mm