EWELLIX

EWELLIX Shaft support block LSNS 20

  • ERIKS:23773321
  • Manufacturer:7316577656278
Image 1
Save to list

€90.81/ pieceexcl. VAT

€109.88incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LSNS
Shaft diameter
20 mm
Height
50 mm
Width
30 mm
Length
60 mm
Shaft height
30 mm