EWELLIX

EWELLIX Shaft support block LSHS 40

  • ERIKS:23773326
  • Manufacturer:7316570012781
Image 1
Shaft block made made out of extruded aluminum and designed to fit linear ball bearings and units with LBB (ISO series 1) design. LSHS shaft blocks are suitable for shaft diameters ranging from 12 to 50 mm. They can be attached by through bolts orthey can be bolted, via threaded holes, directly to the support surface.
Save to list

€79.74/ pieceexcl. VAT

€96.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LSHS
Shaft diameter
40 mm
Height
76 mm
Width
40 mm
Length
87 mm
Shaft height
42 mm