EWELLIX

EWELLIX Shaft support block LSCS 80

  • ERIKS:24025002
  • Manufacturer:7316577642899
Image 1
LSCS shaft blocks are made of cast aluminium and designed to grip the end of the shaft. Designed to fit linear ball bearings and units with LBC (ISO series 3) design. LSCS shaft blocks are suitable for shaft diameters ranging from 8 to 80 mm.These blocks are supplied as standard with two holes drilled in the base for attachment.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LSCS
Shaft diameter
80 mm
Height
147.5 mm
Width
85 mm
Length
205 mm
Shaft height
80 mm