

€1,481.10/ pieceexcl. VAT
€1,792.13incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LWRE..ACS |
Size | 3 |
Length | 200 mm |
Width | 8.7 mm |
Height | 8 mm |
Material | Steel |
Distance of mounting holes | 25 mm |
Screw diameter metrical | M 4 |