

€1,082.53/ pieceexcl. VAT
€1,309.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUCT-2LS |
Shaft diameter | 80 mm |
Height | 140 mm |
Width | 205 mm |
Length | 165 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | Yes |
€367.60/ pieceexcl. VAT
€444.80incl. VAT
Estimated delivery date - 11/11/2026€564.45/ pieceexcl. VAT
€682.98incl. VAT
Estimated delivery date - 11/11/2026