

€254.70/ pieceexcl. VAT
€308.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUCF |
Shaft diameter | 40 mm |
Height | 77 mm |
Width | 108 mm |
Length | 80 mm |
Model | Open, adjustable, self-aligning |
Relubrication facility | Yes |
With sealing | No |
€160.27/ pieceexcl. VAT
€193.93incl. VAT
Estimated delivery date - 11/11/2026€80.08/ pieceexcl. VAT
€96.90incl. VAT
Estimated delivery date - 11/11/2026