EWELLIX

EWELLIX Linear ball bushing unit Closed With sealing LUJR 16

  • ERIKS:23773274
  • Manufacturer:7316577656605
Image 1
Compact unit with self-holding LBBR linear bearing (ISO series 1) available from 12 to 50 mm. With additional two single lip front seals mounted into the housing and two fixation holes.
Save to list

€97.00/ pieceexcl. VAT

€117.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUJR
Shaft diameter
16 mm
Height
38 mm
Width
45 mm
Length
37 mm
Model
Closed
Relubrication facility
No
With sealing
Yes
Related products
Product Image

EWELLIX Shaft support block LSHS 16

  • Eriks:23773318
  • Manufacturer:2201568

€66.14/ pieceexcl. VAT

€80.03incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSNS 16

  • Eriks:23773319
  • Manufacturer:2201569

€65.33/ pieceexcl. VAT

€79.05incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSCS 16

  • Eriks:23773310
  • Manufacturer:2201558

€38.14/ pieceexcl. VAT

€46.15incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 16 A

  • Eriks:23773332
  • Manufacturer:2201582

€117.84/ pieceexcl. VAT

€142.59incl. VAT

Estimated delivery date - 11/11/2026