EWELLIX

EWELLIX Linear ball bushing unit Closed, adjustable LHCS 16

  • ERIKS:23773304
Image 1
Standard unit with LBCR linear bearing (ISO series 3) available from 8 to 80 mm. Lightweight design in sealed or unsealed version with re-greasing function and adjustable clearance.
Save to list

€61.00/ pieceexcl. VAT

€73.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LHCS
Shaft diameter
16 mm
Model
Closed, adjustable
Relubrication facility
No
With sealing
No