EWELLIX

EWELLIX Linear actuator 400mm 300mm/s CASM-40-BS-0400AM-000

  • ERIKS:13216651
  • Manufacturer:7316575596194
Image 1
Save to list

€1,250.58/ pieceexcl. VAT

€1,513.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-40-BS-0400AM-000
Stroke
400 mm
Speed
300 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S