EWELLIX

EWELLIX Linear actuator 200mm 826mm/s CASM-40-BN-0200AM-000

  • ERIKS:13216643
  • Manufacturer:7316575594367
Image 1
Save to list

€1,140.83/ pieceexcl. VAT

€1,380.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-40-BN-0200AM-000
Stroke
200 mm
Speed
826 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S