EWELLIX

EWELLIX Linear actuator 150mm 60mm/s CASM-32-LS-0150AM-000

  • ERIKS:13216638
  • Manufacturer:7316575582791
Image 1
Save to list

€789.51/ pieceexcl. VAT

€955.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-32-LS-0150AM-000
Stroke
150 mm
Speed
60 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S